39272
Extech Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39272

Extech Instruments Thermometers
In stock
Item Number
39272
MFG Item Number
39272
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
39272
THERMOMETER FOLD-UP POCKET STYLE

Series Information

Specifications

Specifications
Manufacturer Part Number 39272
Item Number 39272
Manufacturer Extech Instruments
Family Series Extech Instruments Thermometers
Type Digital
Display LCD
Temp Range -58-572 °F
Accuracy 1.8 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved