CA3018-NIST
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA3018-NIST

Extech Instruments Multimeters
In stock
Item Number
CA3018-NIST
MFG Item Number
CA3018-NIST
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, Series
Item #
CA3018-NIST
CAT IV AC FLEX CLAMP-ON ADAPTERS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA3018-NIST
Item Number CA3018-NIST
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings No
True RMS No
Max Current (AC) 3,000 A
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved