CO250
Extech Instruments Air Quality Meters, CO250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CO250

Extech Instruments Air Quality Meters, CO250 Series
In stock
Item Number
CO250
MFG Item Number
CO250
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, CO250 Series
Item #
CO250
PORTABLE CO2 METER

CO250 Series Information

  • Checks for Carbon Dioxide (CO2) Concentrations
  • Calculates Statistical Weighted Averages of TWA (8 Hour Time Weighted Average) and STEL (15 Minute Short Term Exposure Limit)
  • Maintenance Free NDIR (Non‑Dispersive Infrared) CO2 Sensor
  • User Programmable Audible Alarm
  • Backlit Triple LCD Display
  • Built‑in RS‑232 Interface for Capturing Readings on PC
  • Data Acquisition Software and Cable Included to Record and Document CO2, Humidity and Temperature Data
  • Optional 33% and 75% RH Calibration Bottles
  • Complete with Software and Cable, 4 AA Batteries, and Carrying Case

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CO250
Item Number CO250
Manufacturer Extech Instruments
Product Series CO250
Family Series Extech Instruments Air Quality Meters, CO250 Series
Display LCD
Max CO2 ppm 5,000 ppm
Temperature 14-140 °F
Relative Humidity 0-99.9 %
Data Hold No
NIST Certified No
Backlight Yes
Approvals CE
RoHS No
Net Weight 0.4188 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved