EA30-NIST
Extech Instruments Light Meters, EA30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA30-NIST

Extech Instruments Light Meters, EA30 Series
In stock
Item Number
EA30-NIST
MFG Item Number
EA30-NIST
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Meters, EA30 Series
Item #
EA30-NIST
LIGHT METER, EASY VIEW, W/NIST

EA30 Series Information

  • Compact and Rugged Design Features Large Display
  • 40,000Fc in 4 Ranges and 400,000Lux in 5 Ranges
  • Data Hold Freezes Reading on Display
  • MIN/MAX Readings
  • Cosine and Color Corrected Measurements
  • Low Battery and Overrange Indication
  • Auto Power Off to Save Battery Life
  • Utilizes Precision Silicon Photodiode Sensor with 3ft Coiled Cable for Easy Storage
  • Complete with Built‑in stand, Remote Sensor with Protective Cover, Protective Rubber Holster, and 6 AAA Batteries
  • Large Display with Bargraph
  • Peak Hold Captures Short Light Pulses to 100µSec
  • Relative Function for Zero or Difference from Reference Value

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA30-NIST
Item Number EA30-NIST
Manufacturer Extech Instruments
Product Series EA30
Family Series Extech Instruments Light Meters, EA30 Series
Display 4 Digit LCD
Max Lux 400,000 Lux
Max Foot-candles 40,000 Foot-candles
Data Hold Yes
Accuracy 3 %
Sensor Type Silicon Photodiode
Cosine & Color Corrected Yes
NIST Certified Yes
Backlight Yes
Approvals CE
RoHS No
Net Weight 0.5188 lbs
Gross Weight 1.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved