EX350
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX350

Extech Instruments Multimeters
In stock
Item Number
EX350
MFG Item Number
EX350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
EX350
PROFESSIONAL MULTIMETER TRUE RMS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX350
Item Number EX350
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Frequency 10,000,000 kHz
Thermal Imager No
Capacitance 60 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0.915 lbs
Gross Weight 1.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved