EX363
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX363

Extech Instruments Multimeters
In stock
Item Number
EX363
MFG Item Number
EX363
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
EX363
HVAC MULTIMETER TRUE RMS CAT IV

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX363
Item Number EX363
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Resistance 40 MOhm
Frequency 100,000 kHz
Thermal Imager No
Capacitance 10 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0.0624 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved