EX613-NIST
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX613-NIST

Extech Instruments Multimeters
In stock
Item Number
EX613-NIST
MFG Item Number
EX613-NIST
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
EX613-NIST
CLAMP METER WITH NIST,EX613

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX613-NIST
Item Number EX613-NIST
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 400 A
Max Current (DC) 400 A
Max Resistance 40 MOhm
Frequency 40,000 kHz
Capacitance 40 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale No
Net Weight 0.705 lbs
Gross Weight 1.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved