EX623
Extech Instruments Multimeters, EX623 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX623

Extech Instruments Multimeters, EX623 Series
In stock
Item Number
EX623
MFG Item Number
EX623
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, EX623 Series
Item #
EX623
CLAMP METER AC/DC TRMS DUAL TYPE K+

EX623 Series Information

  • True RMS Measurements for Accurate AC Voltage and Current Measurements
  • Dual Type K Thermocouple Input with Differential Temperature Function (T1, T2, T1‑T2)
  • Built‑in Non‑Contact Voltage Detector with LED Alert
  • DC µA Multimeter Function for HVAC Flame Rod Current Measurements
  • Data Hold Plus Fast Peak Hold of Current Surges during Motor Startup
  • 40,000 Count Multimeter Functions for DC Voltage, Resistance, Capacitance, and Frequency for High Resolution over Wider Ranges
  • Measures Motor Capacitors to 40,000µF
  • 1.25" (32mm) Jaw Opening for Conductors up to 500MCM
  • Rugged Double Molded Housing
  • Auto Power Off with Audible Alert and Disable Function
  • Autoranging with Manual Override
  • Complete with CAT III‑600V, Double Molded Test Leads, 9V Battery, Two General Purpose Type K Bead Wire Probes and Case
  • Built‑in Non‑contact IR Thermometer with Laser Pointer for Locating Hot Spots
  • 8 to 1 Distance to Target Ratio

Specifications

Specifications
Manufacturer Part Number EX623
Item Number EX623
Manufacturer Extech Instruments
Product Series EX623
Family Series Extech Instruments Multimeters, EX623 Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 400 A
Max Current (DC) 400 A
Max Resistance 40 MOhm
Frequency 40,000 kHz
Capacitance 4,000 µF
Accuracy % (VDC) 1.5 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
No. of Displayed Digits 5
Mirrored Scale No
Jaw Size 1.25 "
Net Weight 0.735 lbs
Gross Weight 1.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved