EX650
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX650

Extech Instruments Multimeters
In stock
Item Number
EX650
MFG Item Number
EX650
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
EX650
CLAMP METER TRUE RMS 600A AC W/NCV

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX650
Item Number EX650
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 750 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 600 A
Max Resistance 60 MOhm
Capacitance 60 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved