EX655-NIST
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX655-NIST

Extech Instruments Multimeters
In stock
Item Number
EX655-NIST
MFG Item Number
EX655-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
EX655-NIST
CLAMP METER TRUE RMS 600A AC/DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX655-NIST
Item Number EX655-NIST
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 750 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 600 A
Max Resistance 60 MOhm
Capacitance 60 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved