EX840-NISTL
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX840-NISTL

Extech Instruments Multimeters
In stock
Item Number
EX840-NISTL
MFG Item Number
EX840-NISTL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
EX840-NISTL
CLAMP METER WITH NIST, EX840

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX840-NISTL
Item Number EX840-NISTL
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 1,000 A
Max Current (DC) 1,000 A
Max Resistance 40 MOhm
Frequency 4 kHz
Capacitance 40 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved