HD500
Extech Instruments Thermometers, HD500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD500

Extech Instruments Thermometers, HD500 Series
In stock
Item Number
HD500
MFG Item Number
HD500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, HD500 Series
Item #
HD500
PSYCHROMETER+30:1 IR THERMOMETER

HD500 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HD500
Item Number HD500
Manufacturer Extech Instruments
Product Series HD500
Family Series Extech Instruments Thermometers, HD500 Series
Display LCD
IR Temp -90-140 °F
Field of View 30:1
Laser Pointer Yes
Backlight No
Emissivity 0.95
RTD Input No
Net Weight 0.755 lbs
Gross Weight 2.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved