HDV650W-30G
Extech Instruments Borescopes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HDV650W-30G

Extech Instruments Borescopes
In stock
Item Number
HDV650W-30G
MFG Item Number
HDV650W-30G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Borescopes, Series
Item #
HDV650W-30G
WIRELESS PLUMBING VIDEOSCOPE KIT W/

Series Information

Specifications

Specifications
Item Number HDV650W-30G
Manufacturer Part Number HDV650W-30G
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Borescopes
Cable Length 98 '
Camera Resolution 640 x 480
Viewing Angle (Degrees) 240 °
Focal Distance 2.36 "
Monitor Size 5.7 "
Color Monitor Yes
IP Rating IP57
Camera Head Diameter 25 mm
Net Weight 0 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved