MA140-NIST
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA140-NIST

Extech Instruments Multimeters
In stock
Item Number
MA140-NIST
MFG Item Number
MA140-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MA140-NIST
CLAMP METER, MINI 300A, AC W/NCV +

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MA140-NIST
Item Number MA140-NIST
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
True RMS Yes
Max Current (AC) 300 A
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved