MA3010
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA3010

Extech Instruments Multimeters
In stock
Item Number
MA3010
MFG Item Number
MA3010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MA3010
CAT IV TRUE RMS 3000A AC FLEX CLAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MA3010
Item Number MA3010
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
True RMS Yes
Max Current (AC) 3,000 A
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved