MO290
Extech Instruments Moisture Meter, MO290 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MO290

Extech Instruments Moisture Meter, MO290 Series
In stock
Item Number
MO290
MFG Item Number
MO290
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MO290 Series
Item #
MO290
MOISTURE METER, PINLESS

MO290 Series Information

Extech's MO290 Pinless Moisture Psychrometer is pin and pinless moisture meter with a built‑in infrared thermometer.
An 8‑in‑1 meter, the MO290 can measure moisture content, temperature, humidity, grains per pound, dew point, vapor pressure and condensation point. Users can manually select material types and measurement ranges to get the most accurate readings possible for each function.
Programmable alarms, automatic calculation of temperature differential and industry standard measurement tools like min/max and data hold ensure the MO290 as a robust, intuitive, handheld test device.

Additional Features
  • Large, backlit dual display that can display two measurement types at once
  • Pinless moisture sensor with able to penetrate materials up to 0.75 inches (19mm)
  • Compatible with several remote pin probes and extensions
  • Rugged design for field use, with battery and carrying case included


Videos

Specifications

Specifications
Maximum Sense Depth (in) 0.75 "
Manufacturer Part Number MO290
Item Number MO290
Manufacturer Extech Instruments
Product Series MO290
Family Series Extech Instruments Moisture Meter, MO290 Series
Audible Alert No
Backlight Yes
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 99.9 %
Laser Pointer Yes
Approvals CE
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved