MO300
Extech Instruments Moisture Meter, MO300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MO300

Extech Instruments Moisture Meter, MO300 Series
In stock
Item Number
MO300
MFG Item Number
MO300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MO300 Series
Item #
MO300
MOISTURE METER/PIN FREE

MO300 Series Information

Extech's MO300 Pinless Moisture Meter with Bluetooth is a handheld test instrument designed to measure moisture, humidity, temperature, vapor pressure and dew point.
The MO300 can quickly test the moisture content of several wood types and various other building materials at depths up to 0.75 inches (19mm) without inflicting surface damage. The meter comes with a pin moisture probe if contact measurements are necessary.
Users can transmit key environmental readings to their Android mobile device via Bluetooth and free mobile app. Both the app and the meter's own display present easy‑to‑read values and fast analog bar graphs to troubleshoot at a glance.

Additional Features
  • On‑board storage for up to 20 readings; and up to 50,000 readings with the Android app
  • Programmable high/low alarms for moisture and humidity
  • Integrated IR circuit for non‑contact temperature measurements
  • Complete with a 3‑foot long pin moisture probe, 9V battery and carrying case


Videos

Specifications

Specifications
Maximum Sense Depth (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number MO300
Item Number MO300
Manufacturer Extech Instruments
Product Series MO300
Family Series Extech Instruments Moisture Meter, MO300 Series
Audible Alert Yes
Backlight Yes
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 99.9 %
Laser Pointer Yes
Approvals CE
Net Weight 0.575 lbs
Gross Weight 0.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved