MO53
Extech Instruments Moisture Meter, MO53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MO53

Extech Instruments Moisture Meter, MO53 Series
In stock
Item Number
MO53
MFG Item Number
MO53
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MO53 Series
Item #
MO53
Moisture Meter, Pinless

MO53 Series Information


Extech's MO53 Pinless Moisture Meter is a handheld test instrument designed for non‑invasive moisture testing on wood and other building materials.
The MO53 can detect moisture at depths up to 0.75 inches (20mm) without inflicting any surface damage. This meter can measure moisture content up to 99% in wood materials, while moisture content in other building materials like wall board, sheet rock, cardboard, plaster, concrete and mortar are measurable up to 56%.
The easy‑to‑read display and simple three‑button operation combine for an intuitive user interface, with quick‑read icons to indicate low, medium and high levels of moisture. Built‑in battery check, measurement verification and auto power off ensure reliability in the field.

Additional Features
  • Audible alert system that beeps faster as the moisture level increases
  • Data hold to freeze fluctuating readings
  • Rugged, compact design for hassle‑free fieldwork
  • Complete with 9V battery and wrist strap


Videos

Specifications

Specifications
Maximum Sense Depth (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number MO53
Item Number MO53
Manufacturer Extech Instruments
Product Series MO53
Family Series Extech Instruments Moisture Meter, MO53 Series
Audible Alert Yes
Backlight No
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 99.9 %
Laser Pointer No
Approvals CE
Net Weight 0.2625 lbs
Gross Weight 0.2625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved