PH300
Extech Instruments pH Testers, PH300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PH300

Extech Instruments pH Testers, PH300 Series
In stock
Item Number
PH300
MFG Item Number
PH300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

pH Testers, PH300 Series
Item #
PH300
PH/MV/TEMP METER

PH300 Series Information

  • Waterproof Housing
  • Backlit LCD Display
  • Memory Storage of 200 Readings
  • 3‑pt Calibration for Increased Accuracy
This pH/Temperature Kit measures pH, mV, and temperature at your workbench or in the field. It has automatic one button calibration of 4, 7 and 10 pH with a choice of three point calibration for better accuracy and automatic temperature compensation. Memory stores up to 200 readings with series number, measured value and temperature. The meter has a large, blue, backlit LCD display screen with an auto power off function with disable that saves battery life. The IP57 waterproof housing protects it from moisture and the elements.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PH300
Item Number PH300
Manufacturer Extech Instruments
Product Series PH300
Family Series Extech Instruments pH Testers, PH300 Series
Minimum pH Measurement -2 pH
Maximum pH Measurement 19.99 pH
pH Measurement Range -2-19.99 pH
pH Measurement Accuracy 0.01 pH
Display Type LCD
Temperature Measurement Yes
Temperature Range 32-212 °F
Minimum Measured Temperature 32 °F
Maximum Measured Temperature 212 °F
IP Rating IP57
Approvals CE
RoHS No
Net Weight 0.3938 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved