SDL500
Extech Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDL500

Extech Instruments Thermometers
In stock
Item Number
SDL500
MFG Item Number
SDL500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
SDL500
Hot Wire Thermo-Anemometer SD

Series Information

Specifications

Specifications
Manufacturer Part Number SDL500
Item Number SDL500
Manufacturer Extech Instruments
Family Series Extech Instruments Thermometers
Display LCD
IR Temp -13-120 °F
Accuracy 1.8 %
Laser Pointer No
Backlight Yes
RTD Input No
Net Weight 0 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved