The store will not work correctly when cookies are disabled.
TM26
Extech Instruments Thermometers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
NSF WATERPROOF FOOD THERMOMETER
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TM26 |
Item Number |
TM26 |
Manufacturer |
Extech Instruments |
Family Series |
Extech Instruments Thermometers |
Type |
Digital |
Display |
LCD |
Temp Range |
-40-392 °F |
Minimum Value |
-40 |
Maximum Value |
392 |
Case Style |
Handheld |
Units |
Dual Scale: deg F, deg C |
Laser Pointer |
No |
Backlight |
No |
RTD Input |
No |
Net Weight |
0.215 lbs |
Gross Weight |
0.33 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved