EC-9B-D
Fagor Automation Encoders, EC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC-9B-D

Fagor Automation Encoders, EC Series
In stock
Item Number
EC-9B-D
MFG Item Number
EC-9B-D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, EC Series
Item #
EC-9B-D
Cable

EC Series Information

  • Numerous Connector Styles to Connect with CNC Equipment from Most Major Manufacturers
  • Cable Lengths up to 9 Meters, Extension Cables up to 25 Meters in Length
  • Available with or without Armor
  • Flying Leads Available for User Customization


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EC-9B-D
Item Number EC-9B-D
Manufacturer Fagor Automation
Product Series EC
Family Series Fagor Automation Encoders, EC Series
Cable Length 30 '
Termination 12 Pin Circular
Connector Type 15 Pin Sub D HD
Contact Gender Male
Armored Yes
Comments For Connection to Fagor
Net Weight 3.0865 lbs
Gross Weight 3.9683 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved