MKT-42
Fagor Automation Encoders, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MKT-42

Fagor Automation Encoders, M Series
In stock
Item Number
MKT-42
MFG Item Number
MKT-42
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, M Series
Item #
MKT-42
M Scale

M Series Information


Videos

Specifications

Specifications
Manufacturer Part Number MKT-42
Item Number MKT-42
Manufacturer Fagor Automation
Product Series M
Family Series Fagor Automation Encoders, M Series
Measurement Type Incremental
Measuring Length 420 mm
Resolution 5 µm
Accuracy 10 µm
Supply Voltage 5 V
Output Signal 5 um TTL
Maximum Vibration 3 g
IP Rating IP53
Maximum Cable Length 20 m
Encoder Material 20 um Pitch Glass Scale
Comments Reader head inclused 3 meter attached cable
Net Weight 1.8739 lbs
Gross Weight 2.3149 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved