MY-775
Fagor Automation Encoders, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MY-775

Fagor Automation Encoders, M Series
In stock
Item Number
MY-775
MFG Item Number
MY-775
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, M Series
Item #
MY-775
M Scale

M Series Information


Videos

Specifications

Specifications
Manufacturer Part Number MY-775
Item Number MY-775
Manufacturer Fagor Automation
Product Series M
Family Series Fagor Automation Encoders, M Series
Measurement Type Incremental
Measuring Length 770 mm
Accuracy 5 µm
Supply Voltage 5 V
Maximum Vibration 3 g
IP Rating IP53
Encoder Material 20 um Pitch Glass Scale
Net Weight 1.4903 lbs
Gross Weight 2.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved