07145-12
Fan S - Div Qualtek Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07145-12

Fan S - Div Qualtek Cordsets
In stock
Item Number
07145-12
MFG Item Number
07145-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
07145-12
FAN POWER CORD 45 DEGREE 12in. LENGTH

Series Information

Specifications

Specifications
Manufacturer Part Number 07145-12
Item Number 07145-12
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Cordsets
Current Rating 10 A
Voltage Rating 125 V
Cord Length 12 "
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved