08174
Fan S - Div Qualtek Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

08174

Fan S - Div Qualtek Fans
In stock
Item Number
08174
MFG Item Number
08174
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
08174
FAN GUARD, WIRE, 92MM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 08174
Item Number 08174
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Finish Bright Nickel Chrome Plating
Overall Size 92 mm
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved