131ST-012-024A
Federal Signal Visual Signaling Devices, 131ST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

131ST-012-024A

Federal Signal Visual Signaling Devices, 131ST Series
In stock
Item Number
131ST-012-024A
MFG Item Number
131ST-012-024A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 131ST Series
Item #
131ST-012-024A
STROBE, 12-24VDC, PIPE MOUNT, AMBER

131ST Series Information

  • 12~24 VDC or 120 VAC/240 VAC
  • 5 Dome Colors
  • 10,000 Hour Lamp Life
  • 1/2 inch Pipe Mount
  • UL; cUL; CSA Approvals
Federal Signal's Starfire strobe warning lights are available in single‑flash 131ST models. Through precise timing of the strobe flash, the single flash unit produces 1,000 effective candela.

Starfire models are available in 12‑24VDC, 120VAC (50/60Hz) and 240VAC (50/60Hz). All units are less than nine inches high and six inches in diameter, but powerfully effective.

Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight‑pin octal socket base. The fresnel dome stands up to impact and abuse and is available in amber, blue, clear, green and
red. The base of the light is made of corrosion‑resistant anodized aluminum. Each Starfire model comes with a standard 1/2‑inch pipe mount. An optional surface mount can be ordered.

Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in‑plant use, the Model 131ST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 131ST-012-024A
Item Number 131ST-012-024A
Manufacturer Federal Signal
Product Series 131ST
Family Series Federal Signal Visual Signaling Devices, 131ST Series
Mode of Operation Strobe
Operating Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 2,000,000
Estimated Lamp Life 10,000 Hrs
Operating Current 1.25-2.75 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 3R
Approvals CSA, cUL, UL
RoHS No
Net Weight 3.4 lbs
Gross Weight 3.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved