141ST-120G
Federal Signal Visual Signaling Devices, 141ST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141ST-120G

Federal Signal Visual Signaling Devices, 141ST Series
In stock
Item Number
141ST-120G
MFG Item Number
141ST-120G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 141ST Series
Item #
141ST-120G
STROBE, 120VAC, GREEN

141ST Series Information

  • 12 VDC/24 VDC or 120 VAC/240 VAC
  • 4 Dome Colors
  • 4,000 Hours Lamp Life
  • Surface or 1/2 inch Pipe Mount
  • UL Listed
Federal Signal's Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available in four fresnel dome colors, including amber, blue, green and red. All models are UL Listed for indoor/outdoor use and the 120VAC models are CSA Certified.

The Model 141ST is available in 12VDC, 24VDC, 120VAC and 240VAC and includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2‑inch pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.

Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions
or dangerous areas.

Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141ST-120G
Item Number 141ST-120G
Manufacturer Federal Signal
Product Series 141ST
Family Series Federal Signal Visual Signaling Devices, 141ST Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 100,000
Estimated Lamp Life 4,000 Hrs
Operating Current 0.06 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 3R
Approvals UL
RoHS No
Net Weight 1.4 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved