225-120R
Federal Signal Visual Signaling Devices, Electraray 225 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

225-120R

Federal Signal Visual Signaling Devices, Electraray 225 Series
In stock
Item Number
225-120R
MFG Item Number
225-120R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Electraray 225 Series
Item #
225-120R
Rotating Light, 120VAC, Red

Electraray 225 Series Information

  • 120 VAC
  • 5 Dome Colors
  • 4X Type Enclosure
  • 1/2 inch Pipe Mount
  • UL; cUL Approvals
The Federal Signal Electraray Model 225 is a compact, economical rotating warning light designed for industrial uses. This innovative dome design features a single retaining screw that allows quick and easy access for inspection and relamping.

The Federal Signal Electraray has a closed cell neoprene gasket that makes it water resistant. The injection molded reflector rotates around an incandescent lamp and produces 90 flashes per minute. It is available in five dome colors amber, blue, clear, green, and red and is UL Listed for Type 4X. Constructed to IP66 specifications, the Electraray 225 is ready to mount on a 1/2‑inch pipe. Optional mounting brackets are available, simplifying installation on walls and in corners.

The Electraray 225 is one of the most economical rotating signaling lights in the Federal Signal product line. Its design makes it easily adaptable for a multitude of indoor and outdoor applications. It is designed for permanent mounting where a 120 VAC, 50/60Hz line is available. This light provides an effective, economical means of supplementing audible signaling devices.

Federal Signal's Electraray rotating light is an inexpensive warning light for calling attention to emergency situations or process status changes.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 225-120R
Item Number 225-120R
Manufacturer Federal Signal
Product Series Electraray 225
Family Series Federal Signal Visual Signaling Devices, Electraray 225 Series
Mode of Operation Rotating
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Incandescent
Flash Rate/Minute 90
Mounting Conduit
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 1,000
Operating Current 0.22 A
Operating Temperature -31-150 °F
Approvals cUL, UL
RoHS No
Net Weight 2.7 lbs
Gross Weight 2.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved