225XST-012-024R
Federal Signal Visual Signaling Devices, 225XST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

225XST-012-024R

Federal Signal Visual Signaling Devices, 225XST Series
In stock
Item Number
225XST-012-024R
MFG Item Number
225XST-012-024R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 225XST Series
Item #
225XST-012-024R
STROBE, 12-24VDC, HAZARDOUS

225XST Series Information

  • 12~24 VDC or 120 VAC/240 VAC
  • 6 Lens Colors
  • 10,000 Hour Lamp Life
  • 1/2 inch Pipe Mount
  • UL; cUL; CSA Approvals
Federal Signal's Electraray Model 225XST hazardous location strobe light provides 80 high intensity flashes per minute. This warning light is available in 12‑24VDC, 24VDC, 120VAC and 240VAC.

The Model 225XST has been certified by UL as meeting Type 4X water tight and corrosion resistant requirements; constructed to IP66 (in dome up orientation). This hazardous location warning light has a black polyurethane coated base and the inner fresnel lens is available in six colors (including magenta). The clear polycarbonate outer dome can be quickly removed for easy access to inspect the unit or change the lamp. The 225XST has an effective candela of 240 and a 580,000 peak candela.

The 24VDC 225XST‑I features a voltage in‑rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in‑rush sensitive devices.

The 225XST is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III.

Model 225XST is ideal for wet, corrosive atmospheres like those found in food processing industries, or anywhere a visual signal is needed.

Federal Signal's affordable Electraray Strobe Warning Light is specifically designed for use in hazardous locations or where corrosive materials are present.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 225XST-012-024R
Item Number 225XST-012-024R
Manufacturer Federal Signal
Product Series 225XST
Family Series Federal Signal Visual Signaling Devices, 225XST Series
Mode of Operation Strobe
Operating Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Red
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed No
Candlepower 580,000
Estimated Lamp Life 10,000 Hrs
Operating Current 0.7-1.7 A
Operating Temperature -40-149 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
RoHS No
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved