302GC-120-B
Federal Signal Audible Signaling Devices, 302GC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

302GC-120-B

Federal Signal Audible Signaling Devices, 302GC Series
In stock
Item Number
302GC-120-B
MFG Item Number
302GC-120-B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 302GC Series
Item #
302GC-120-B
SelecTone 30W amplified speaker,

302GC Series Information

  • 24 VAC/VDC or 120 VAC/240 VAC
  • Built‑in Gain Control
  • 114 dB at 10 Feet
  • 3R Type Enclosure
  • Digital Signal Amplification
Federal Signal's Model 302GC SelecTone Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels.

The rugged speaker cone and projector are constructed of spun aluminum. The internal circuitry, tone module, and gain control are contained in a housing constructed of die‑cast aluminum. All surfaces are sealed with powder‑coat paint. Dust‑ and moistureproof gaskets provide protection from the elements.

The 302GC is UL Listed for indoor and outdoor use. It has been designed, tested and approved for use in Type 3R applications.

Internal gain control allows output adjustment from 0dBa to a maximum of 114dBa at 10 feet.

SelecTone Speaker Amplifiers are used individually or as part of a plant‑wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Speaker Amplifier for stand‑alone use or into a SelecTone Command Unit for plantwide
signaling.

For plant‑wide signaling, a Connector Kit is installed into each SelecTone Speaker Amplifier and wired to a central controller. SelecTone Command Units and CommCenter Digital Message Centers broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Speaker Amplifiers.

Typical applications for SelecTone include emergency warning, plant evacuation, start and dismissal, public address, and process control signaling.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 302GC-120-B
Item Number 302GC-120-B
Manufacturer Federal Signal
Product Series 302GC
Family Series Federal Signal Audible Signaling Devices, 302GC Series
Accessory Type Amplified Speaker
dB @ 10 Ft. 114 dB
Voltage 120 VAC
Explosion Proof No
Hazardous Location Rated No
Mounting Surface
Operating Temperature -67-150 °F
Operating Current 0.3 A
NEMA Rating NEMA 3R
Approvals CSFM, cUL, UL
Net Weight 0 lbs
Gross Weight 8.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved