4M
Federal Signal Audible Signaling Devices, AIR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4M

Federal Signal Audible Signaling Devices, AIR Series
In stock
Item Number
4M
MFG Item Number
4M
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Audible Signaling Devices, AIR Series
Item #
4M
Air Horn, 4in., Medium Pitch

AIR Series Information

  • 295~750 Hz
  • 112~122 dB at 10 Ft.
  • Wide Variety of Tones and Sizes
  • Indoor/Outdoor Use
  • Type 4X Enclosure
Federal Signal offers a line of air horns in a variety of tones and sizes for the industrial marketplace. High, medium and low tones are available which provides a wide range of frequencies and high sound output.

Federal Signal air horns feature a one piece, cast aluminum alloy housing which has been treated to provide corrosion resistance. The horns include specialized long lasting stainless steel diaphragms. These precisely machined horns will yield peak performance at proper working air pressures and are virtually indestructible. The 3 and 4‑inch horns have threaded female pipe connections. The Model 6H features flanges for additional support.

Air horns can be used indoors, outdoors, or anywhere compressed air can be provided.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4M
Item Number 4M
Manufacturer Federal Signal
Product Series AIR
Family Series Federal Signal Audible Signaling Devices, AIR Series
dB @ 10 Ft. 117 dB
Frequency 340 Hz
Explosion Proof No
Hazardous Location Rated No
RoHS No
Net Weight 2.6 lbs
Gross Weight 3.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved