LP3PL-024R
Federal Signal Visual Signaling Devices, StreamLine LP3L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP3PL-024R

Federal Signal Visual Signaling Devices, StreamLine LP3L Series
In stock
Item Number
LP3PL-024R
MFG Item Number
LP3PL-024R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, StreamLine LP3L Series
Item #
LP3PL-024R
LED LIGHT, PIPE MOUNT, 24VDC, RED

StreamLine LP3L Series Information

  • 24 VDC or 120 VAC
  • 5 Dome/Lens Colors
  • Variety of Mounting Options
  • 4X Type Enclosure
  • 100,000 Hour LED Lamp Life
Federal Signal introduces the Model LP3L low profile LED light. The Type 4X light is available in five LED/lens color combinations; amber, blue, clear, green and red. All LP3 models feature the easy access screw on lens.

The LP3L is offered in four mounting configurations; LP3PL with an integrated 1/2‑inch NPT pipe mount, LP3ML features an integrated 1/2‑inch male pipe mount, LP3TL features a T formation base with 2 mounting holes for wall or flush mounting and the LP2SL features a three hole surface mounting configuration. The T‑mount and Surface mount units include surface gaskets to maintain the 4X installation.

The LP3L series is available in 24VDC and 120VAC. All models include the vibration resistant, double contact bayonet style 100,000 hour LED module.

Like all StreamLine products, the LP3L is designed with OEM applications in mind. It is economical, easy to install and attractive. Careful consideration has been given to the relationship between the LED light source and the lens design for maximum light output.

When your application calls for a compact signal with unparalleled reliability, Federal Signal's StreamLine products are the clear choice.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP3PL-024R
Item Number LP3PL-024R
Manufacturer Federal Signal
Product Series StreamLine LP3L
Family Series Federal Signal Visual Signaling Devices, StreamLine LP3L Series
Mode of Operation Continuous
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type LED
Mounting Conduit
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 100,000 Hrs
Operating Current 0.08 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
RoHS No
Net Weight 0.53 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved