LSLD-024G
Federal Signal Visual Signaling Devices, LSLD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSLD-024G

Federal Signal Visual Signaling Devices, LSLD Series
In stock
Item Number
LSLD-024G
MFG Item Number
LSLD-024G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, LSLD Series
Item #
LSLD-024G
LIGHT MODULE, GREEN, 24VDC, LED

LSLD Series Information

  • 24 VDC or 120 VAC
  • 5 Lens Colors
  • 100,000 Hour LED Lamp Life
  • Pipe or Surface Mounted
  • UL; cUL; CSA Approvals
Federal Signal's Litestak status indicators are vertical columns of light that indicate the status of a machine's operating process in a full 360 degree radius.

The Litestak Model LSLD modular indicator light system allows the user to combine up to five interchangeable lamp units with a base power unit. Modules are sold separately for a truly customized indicator.

Light modules come complete with a 100,000‑hour LED lamp; LED light output coordinates with the module's impact‑resistant polycarbonate lensing. LED lamps consume less power, operate at a lower temperature, and are remarkably resistant to vibration ‑ which makes them perfect for use in heavy‑duty, high vibration applications.

LED lamps are available in five colors ‑ amber, blue, clear, green or red. The standard double‑contact bayonet base retrofits into any Federal Signal Litestak unit to replace original incandescent lamps.

An optional Sound Module (Models LSS or LSH) can be added to the top of the Litestak column to create a dual purpose audible/visual status indicating signal. The LSS sound module allows the user to select from 32 tones via a simple dip switch panel. In applications where a single loud tone is all that is necessary, the LSH piezo‑electric horn is a perfect audible addition.

Litestak is a versatile system that allows the user to select either steady burn or flash. A flasher is included on the 120VAC LSB unit only but can be purchased separately for 24VDC models. The Litestak base unit can be either surface mount, or 3/4" pipe mount.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSLD-024G
Item Number LSLD-024G
Manufacturer Federal Signal
Product Series LSLD
Family Series Federal Signal Visual Signaling Devices, LSLD Series
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Light Function Flashing, Non-Flashing
Light Type LED
Audible Alarm None
Stack Configuration Green
Base LSB-024-240-FS
Tier 1 Green
Approvals CSA, cUL, UL
RoHS No
Comments LSBS-FS is Also Available For Low Profile Surface Mounting
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved