SCC-024QC
Federal Signal Visual Signaling Devices, SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCC-024QC

Federal Signal Visual Signaling Devices, SC Series
In stock
Item Number
SCC-024QC
MFG Item Number
SCC-024QC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, SC Series
Item #
SCC-024QC
SEMISTAT_, 24VDC, QUAD COLOR,

SC Series Information

  • 24 VAC/VDC
  • Tri or Quad Color
  • Chrome or White Finish
  • Integrated Sounder
  • Surface Mount
Federal Signal introduces the SemiStat Status Indicator. Designed to meet the needs of the OEM market, the SemiStat is an attractive, easy‑to‑install and economical status indicator.

SemiStats operate on 24VAC or 24VDC. The snap fit housing cover and a standard terminal block make the installation and wiring of the SemiStat a quick job.

The attractive and durable ABS housing is available with either a white or "chrome" finish to complement the machine or location of installation.

SemiStat LED light modules utilize extremely bright light emitting diodes for the greatest attention‑getting affect. Tri‑Color SemiStat features red, amber and green light modules and Quad Color SemiStat features red, amber, green and blue light modules. Clear LED light modules are available separately. The sequence of the LED light modules can be easily changed to suit the application ‑ just pop off the housing cover, disconnect the modules and then reconnect in the desired order. Light modules can be set to flashing or steady burning mode.

For further utility, each SemiStat is equipped with an integrated piezo sounder. SemiStat sounders produce 60dB at ten feet. A selection of two beep patterns is offered.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCC-024QC
Item Number SCC-024QC
Manufacturer Federal Signal
Product Series SC
Family Series Federal Signal Visual Signaling Devices, SC Series
Number of Tiers 4
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Light Function Flashing, Non-Flashing
Light Type LED
Audible Alarm None
Stack Configuration Blue, Green, Amber, Red
Mounting Type Surface
Tier 1 Blue
Tier 2 Green
Tier 3 Amber
Tier 4 Red
RoHS No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved