SLM350R
Federal Signal Visual Signaling Devices, SLM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLM350R

Federal Signal Visual Signaling Devices, SLM Series
In stock
Item Number
SLM350R
MFG Item Number
SLM350R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, SLM Series
Item #
SLM350R
Strobe, Red,

SLM Series Information

  • Compatible with 12‑24VAC/DC or 120‑240VAC*
  • PLC compatible with PNP or NPN connections*
  • 3 Channels included: Visual only, Visual + tone 1, Visual + tone 2
  • 50,000‑hour LED
  • Five color options: Amber, Blue, Clear, Green and Red
  • Seven mounting base options (sold separately)
  • Base sold separately. Voltage and PLC connections are dependent on selected base. Please add the desired product to your cart and then scroll to view and select a base from the options under accessories.
    Model SLM500 is a multifunctional LED beacon and sounder combination developed with a multiple input technology that allows three separate levels of alarm (alert, pre‑alarm, alarm) controllable via independent electric contacts.

    Channel 1 includes a simulated strobe (triple flash) visual signal only. Channel 2 adds an audible tone, selectable from 32 tones via DIP switch, to the simulated strobe effect. Channel 3 includes a steady light and a second, unique tone selectable from 32 different toness, for a total of 64 unique tones.

    The volume of a selected tone is adjustable (65‑105 dBa) for the highest performing tone. Its enclosure is made from a self‑extinguishing polycarbonate material with high impact and UV resistance.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLM350R
Item Number SLM350R
Manufacturer Federal Signal
Product Series SLM
Family Series Federal Signal Visual Signaling Devices, SLM Series
Mode of Operation Continuous, Flashing, Strobe
Operating Voltage 12-24 VAC, 12-24 VDC, 120-240 VAC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC
Color Red
Lamp Type LED
Flash Rate/Minute 72-105
Mounting Stackable
IP Rating IP66
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 50,000 Hrs
Operating Temperature -22-122 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
RoHS Yes
Net Weight 0.2425 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved