USI-024QC
Federal Signal Visual Signaling Devices, USI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USI-024QC

Federal Signal Visual Signaling Devices, USI Series
In stock
Item Number
USI-024QC
MFG Item Number
USI-024QC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, USI Series
Item #
USI-024QC
UNISTAT, 4-COLOR, SINGLE-HIGH, 24VDC

USI Series Information

  • 24 VAC/VDC or 120 VAC
  • Tri or Quad Color
  • 100,000 Hour LED Lamp Life
  • PLC Compatible
  • Pipe or Surface Mounted
The UniStat is an LED (light emitting diode) based, multi‑color, single‑high status indicator.

Using the latest die level LED technology, this unique status indicator can produce three colors (Amber, Green and Red) or four colors (amber, blue, green and red) from a single light source.

Ideal for OEM applications, the UniStat is compact, attractive, and easy to install. The low profile UniStat produces as much light as its much larger competitors.

The UniStat offers a choice of four integrated flash patterns ‑ steady‑burn, slow flash, strobe flash and SimuStrobe. SimuStrobe simulates the attention‑getting flash rate of a strobe light but with a much more color‑rich output. The user can choose a total of 12 possible flash/color combinations in the tri‑color models and 16 in the quad‑color models.

When the application calls for an increased sense of urgency, specify the model USIS with an integrated piezo sounder. Producing 60dB @ 10 feet, the USIS is the ideal attention getter in process control applications.

Like the multi‑level, multi‑color, multi‑lamp Microstat™, the UniStat is rated Type 4X (models with sounder are rated Type1). Each model arrives pre‑assembled and ready to surface mount or 3/4‑inch pipe mount. Options for the UniStat include pipe mount extensions (4",16", & 32"), a wall mount bracket and a tulip mount base.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USI-024QC
Item Number USI-024QC
Manufacturer Federal Signal
Product Series USI
Family Series Federal Signal Visual Signaling Devices, USI Series
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Light Function Flashing, Non-Flashing
Light Type LED
Audible Alarm None
Stack Configuration Multi Colored LED
Mounting Type Pipe, Surface
IP Rating IP66
Tier 1 Multi Colored
Approvals cUL, UL
RoHS No
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved