VALS-024G
Federal Signal Visual Signaling Devices, VALS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VALS-024G

Federal Signal Visual Signaling Devices, VALS Series
In stock
Item Number
VALS-024G
MFG Item Number
VALS-024G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, VALS Series
Item #
VALS-024G
STROBE, 24VDC, GREEN

VALS Series Information

  • 12 VDC/24 VDC or 120 VAC/240 VAC
  • 5 Lens Colors
  • 4,000 Hour Lamp Life
  • Surface Mount
  • UL; CSA Approvals
Federal Signal's Visalert is a three dimensional, triangular warning light designed to be mated with Federal Signal's Model 350 Vibratone horn and the Model 50GC SelecTone speaker/amplifier. The Model VALS can also be used as a stand alone device. Visalert is available in five lens colors: amber, blue, clear, green and red.

Knockouts on the 50GC and the 350 audible devices ensure easy installation. The units can be either independently or simultaneously wired with the audible device. Model VALS uses a linear strobe tube and all the circuitry is contained within the lens.

Visalert units are recommended for use in industrial applications and situations where effective visual warning is needed. The Visalert can be flush or surface mounted on the Model 350 horn or Model50GC speaker/amplifier.

Federal Signal's Visalert strobe light is an affordable, low‑maintenance strobe light in a compact size that is perfect for control panel applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VALS-024G
Item Number VALS-024G
Manufacturer Federal Signal
Product Series VALS
Family Series Federal Signal Visual Signaling Devices, VALS Series
Mode of Operation Strobe
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Green
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Surface
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 108,000
Estimated Lamp Life 4,000 Hrs
Operating Current 0.08 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 3R
Approvals CSA, UL
RoHS No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved