WV450XD05-024Y
Federal Signal Visual Signaling Devices, WV450X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WV450XD05-024Y

Federal Signal Visual Signaling Devices, WV450X Series
In stock
Item Number
WV450XD05-024Y
MFG Item Number
WV450XD05-024Y
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, WV450X Series
Item #
WV450XD05-024Y
GRP STROBE LIGHT, 5-JOULE OUTPUT,

WV450X Series Information

  • 24~48 VDC or 110~120 VAC/220~248 VAC
  • 7 Colors Available
  • Corrosion Free Glass Reinforced Polyester
  • 5, 10, 15 Joule Units
  • Dome Guard Included
The Federal Signal Model WV450X Hazardous Location GRP Strobe Light is designed to serve the needs of rugged landbased and offshore industrial applications that demand reliable, long life operation while complying with stringent International approval requirements.

The Federal Signal Model WV450X Hazardous Location GRP Strobe Light utilizes the latest technology in non‑metallic housing construction. The housing of the WV450X is comprised entirely of Glass Reinforced Polyester (GRP) which makes the product corrosion free and lighter than a comparable metallic fixture. The fact that the WV450X is corrosion free also makes the product safer, and "maintenance‑free" by eliminating the need to regularly inspect the flame path. An electro‑polished stainless steel dome guard is also provided for protection of the glass lens in the event of accidental impact.

Two versions of the WV450X are available. The "D" version of the product (WV450XD) comes standard with a stainless steel mounting bracket for wall mounting or fastening to a vertical surface. Two holes are tapped for M20 thread in the bottom of the product allowing for field gland connection. The "E" version of the product (WV450XE) includes the same features as the WV450XD, but incorporates a terminal chamber with three M20 tapped holes on
the very bottom of the fixture. This terminal chamber is designed to house field terminations and through going power supplies.

The WV450X is available in seven standard colors and three voltage ranges to satisfy most applications. There are also three different Joule output ratings available for each model and each voltage range, providing the ability to tailor the light output and current draw for a given area. The WV450X is ATEX, IECEx approved, making it ideal for applications that require International third party safety standards.

Specifications

Specifications
Manufacturer Part Number WV450XD05-024Y
Item Number WV450XD05-024Y
Manufacturer Federal Signal
Product Series WV450X
Family Series Federal Signal Visual Signaling Devices, WV450X Series
Mode of Operation Strobe
Operating Voltage 24-48 VDC
Nominal Voltage 24 VDC, 48 VDC
Color Yellow
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface, Wall
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed No
Estimated Lamp Life 10,000 Hrs
Operating Current 0.48 A, 0.94 A
Operating Temperature -67-131 °F
RoHS No
Net Weight 8.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved