1002503
Festo Process Control, VZXF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1002503

Festo Process Control, VZXF Series
In stock
Item Number
1002503
MFG Item Number
VZXFLM22CMBG34160H3B15016
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZXF Series
Item #
1002503
Angle Seat Valve,

VZXF Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VZXFLM22CMBG34160H3B15016
Item Number 1002503
Manufacturer Festo
Product Series VZXF
Family Series Festo Process Control, VZXF Series
Type Code VZXF-L-M22C-M-B-G34-160-H3B1-50-16
Flow Rate KV 5.2 m3/h
Type of Pilot Control Externally Actuated
Valve Function 2/2-Way Valve, Normally Closed
Reset Method Mechanical Spring
Media Flow Below Valve Seat For Gaseous And Liquid Media
Process Valve Connection Thread G3/4
Nominal Width 16 mm
Temperature of Medium -10-80 °C
Housing Material Gunmetal (Red Brass)
Actuator Material Brass
Actuator Size 50 mm
Medium Pressure 0-16 bar
Operating Medium Compressed Air
Net Weight 2.8663 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved