3482805
Festo Process Control, SRBC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3482805

Festo Process Control, SRBC Series
In stock
Item Number
3482805
MFG Item Number
SRBCCA3YR90MW22A1WC2P20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, SRBC Series
Item #
3482805
Sensor Box,

SRBC Series Information

  • Weather‑tight housing for outdoor applications
  • Many switch variants for virtually all applications
  • Intrinsically safe to ATEX
  • cCSAus Listed, General Purpose
  • SIL 2 to IEC 61508
  • Two cable inputs for common power supply for the sensor box and solenoid valve

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRBCCA3YR90MW22A1WC2P20
Item Number 3482805
Manufacturer Festo
Product Series SRBC
Family Series Festo Process Control, SRBC Series
Type Limit Switch Attachment
Type Code SRBC-CA3-YR90-MW-22A-1W-C2P20
Design Sensor Box
Mechanical Interface Mounting Adapter, Hole Pattern 30X80 mm
Display Type Position Indicator Yellow/Red
Measuring Range 0-90 °C
Sensor Principle Floating Contact, Changeover Switch
Nominal Operating Volts 250 VAC
Electrical Output 1-Pin Toggle Switch
Electrical Connection Screw Terminal
Cable Connector M20 x 1.5, Polymer
Net Weight 0.0624 lbs
Gross Weight 1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved