3568055
Festo Process Control, SRBG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3568055

Festo Process Control, SRBG Series
In stock
Item Number
3568055
MFG Item Number
SRBGC1N1PM12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, SRBG Series
Item #
3568055
Puck Sensor, SRBG-C1-N-1-P-M12,

SRBG Series Information

  • Inductive dual sensor
  • Direct mounting on quarter turn actuators
  • Compact and sturdy
  • M12 plug connector or terminal rail connection
  • PNP, NAMUR, 2‑wire DC, AS‑Interface switching outputs
  • cULus Listed, General Purpose
  • Intrinsically safe versions to ATEX and SIL 2 to IEC 61508

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRBGC1N1PM12
Item Number 3568055
Manufacturer Festo
Product Series SRBG
Family Series Festo Process Control, SRBG Series
Type Code SRBG-C1-N-1-P-M12
Design Dual Sensor
Sensor Principle Proximity Sensors, Inductive
Nominal Operating Volts 24 VDC
Electrical Output PNP
Electrical Connection M12 Plug Connector, A-coded
Net Weight 0.0624 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved