4745218
Festo Process Control, VZBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4745218

Festo Process Control, VZBE Series
In stock
Item Number
4745218
MFG Item Number
VZBE3/4T63D2MV15V15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZBE Series
Item #
4745218
NPT Ball Valve,

VZBE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VZBE3/4T63D2MV15V15
Item Number 4745218
Manufacturer Festo
Product Series VZBE
Family Series Festo Process Control, VZBE Series
Type Code VZBE-3/4-T-63-D-2-M-V15V15
Connection Size (in) 3/4 "
Process Valve Connection NPT Female Thread
Nominal Pressure 63 bar
Design Two Parts
Valve Function 2/2-Way
Flanged Connection Without Flanged Connection, With Hand Lever
Housing Material Stainless Steel
Net Weight 1.1025 lbs
Gross Weight 1.1025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved