8061953
Festo Process Control, VZAV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8061953

Festo Process Control, VZAV Series
In stock
Item Number
8061953
MFG Item Number
VZAVC12510S8PN16H1EP200V5H1PA250E
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZAV Series
Item #
8061953
Industrial Butterfly Valve,

VZAV Series Information

  • Modular, versatile range
  • Highly functional, sturdy, wear resistant, reliable, non‑corroding
  • Optimised system solutions through effective joint venture
  • Everything from a single source
  • Vast global sales and service network
  • Many approvals, e.g. for drinking water, FDA

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VZAVC12510S8PN16H1EP200V5H1PA250E
Item Number 8061953
Manufacturer Festo
Product Series VZAV
Family Series Festo Process Control, VZAV Series
Type Code VZAV-C-125-10-S8PN16-H1EP200-V5-H1PA250-E
Design Ring Housing With Centring Holes (Wafer)
Nominal Diameter DN 125 mm
Nominal Pressure 10 bar
Connection Standard DIN EN 1092-1
Pressure Connection PN16
Housing Material Ductile Cast Iron
Surface Finish (Housing) Epoxy Coated
Shaft Material Stainless Steel
Shut Off Material Ductile Cast Iron
Surface Finish Shut Off Polyamide Coated
Seal Material EPDM
Actuation Type Mechanical
Direction of Flow Reversible
Temperature of Medium -60-210 °C
Net Weight 11.0231 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved