ABP88
Fibox Enclosures, ARCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABP88

Fibox Enclosures, ARCA Series
In stock
Item Number
ABP88
MFG Item Number
ABP88
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, ARCA Series
Item #
ABP88
Inner Panel

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABP88
Item Number ABP88
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0.96 lbs
Gross Weight 0.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved