ABS282813G
Fibox Enclosures, Solid Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABS282813G

Fibox Enclosures, Solid Series
In stock
Item Number
ABS282813G
MFG Item Number
ABS282813G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SOLID Series
Item #
ABS282813G
Enclosure, 11in.Hx11in.Wx5.1in.D, ABS,

SOLID Series Information

  • Fabricated From Polycarbonate or Acrylnitrile‑Butadiene‑Styrene
  • Good Resistance to Chemical Attack
  • Easy Machining with Normal Tools
  • Excellent Insulating Properties
  • NEMA Types 4, 4X, 6, 12
  • IP 66/67; IK 08
  • Light Weight
Designed to withstand indoor or outdoor use and provide a degree of protection against splashing water, windblown dust and rain, hose directed water; undamaged by the formation of ice on the enclosure, resists corrosion.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABS282813G
Item Number ABS282813G
Manufacturer Fibox
Product Series SOLID
Family Series Fibox Enclosures, Solid Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 6
Nominal Height 11 "
Nominal Width 11 "
Nominal Depth 5 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved