ABSC85G
Fibox Enclosures, Piccolo Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABSC85G

Fibox Enclosures, Piccolo Series
In stock
Item Number
ABSC85G
MFG Item Number
ABSC85G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PICCOLO Series
Item #
ABSC85G
Enclosure, 5.5in.Hx3.1in.Wx3.3in.D, N4X,

PICCOLO Series Information

  • Fabricated From Polycarbonate or Acrylnitrile‑Bytadiene‑Styrene
  • Cost‑Effective Material for Harsh Environments
  • Good Resistance to Chemical Attack
  • Easy Machining with Normal Tools
  • NEMA Types 4, 4X, 6, 12, 13
  • IP 66/67; IK 08/07
  • Light Weight
Designed to with stand indoor or outdoor use to provide a degree of protection against splashing water, windblown dust and rain, hose directed water; undamaged by the formation of ice on the enclosure, resists corrosion.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABSC85G
Item Number ABSC85G
Manufacturer Fibox
Product Series PICCOLO
Family Series Fibox Enclosures, Piccolo Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 6
Nominal Height 6 "
Nominal Width 3 "
Nominal Depth 3 "
RoHS Yes
Net Weight 0.51 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved