AM0818
Fibox Enclosures, ALU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AM0818

Fibox Enclosures, ALU Series
In stock
Item Number
AM0818
MFG Item Number
AM0818
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, ALU Series
Item #
AM0818
BACK PANEL, 2.7in.x6.5in.

ALU Series Information

  • Good Resistant to Chemical Attack (Painted)
  • Wall Mounted Holes Outside Gasket Area: Maintaining Water Tight Seal
  • RoHS Compliant and Halogen‑Free
ALU enclosures provide rigid construction, high impact resistance and they can be used at a wide range of operating temperatures. They provide excellent protection against petroleum, hydraulic oils, alcohols, and solvents. Aluminum enclosures are electrically conductive. EMC shielding with special gasket.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AM0818
Item Number AM0818
Manufacturer Fibox
Product Series ALU
Family Series Fibox Enclosures, ALU Series
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 3 "
Nominal Width 7 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved