AR12106CHSSL
Fibox Enclosures, ARCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AR12106CHSSL

Fibox Enclosures, ARCA Series
In stock
Item Number
AR12106CHSSL
MFG Item Number
AR12106CHSSL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, ARCA Series
Item #
AR12106CHSSL
HingedOpaqueCoverw/S.S.LockableLatch

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AR12106CHSSL
Item Number AR12106CHSSL
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 6, NEMA 6P
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals UL
RoHS No
Net Weight 6.235 lbs
Gross Weight 6.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved