AR664SC
Fibox Enclosures, ARCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AR664SC

Fibox Enclosures, ARCA Series
In stock
Item Number
AR664SC
MFG Item Number
AR664SC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, ARCA Series
Item #
AR664SC
Enclosure, 6in.Hx6in.Wx4in.D, N4/6P,

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Nominal Depth 4 "
Manufacturer Part Number AR664SC
Item Number AR664SC
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Approvals UL
RoHS No
Net Weight 1.745 lbs
Gross Weight 2.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved